Page 1 of 7

Next

Compare
618/600-MA-C4

COMPARE

618/600-MA-C4

Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM

FAG

Part # 618/600-MA-C4

BDI # 1149009

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove | Outer Ring Guidance
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF 18/600 V/L4BCNL

COMPARE

NCF 18/600 V/L4BCNL

Description
NCF 18/600 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 18/600 V/L4BCNL

BDI # 23035586

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
29484-E1-XL-MB

COMPARE

29484-E1-XL-MB

Description
29484-E1-XL-MB

FAG

Part # 29484-E1-XL-MB

BDI # 19409054

Features

Height - Millimeter: 185
Bore 1 - Inch: 16.535
Bore 2 - Millimeter: 545
Height - Inch: 7.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY
HM 30/630

COMPARE

HM 30/630

Description
HM 30/630 BRG LOCKNUT

SKF

Part # HM 30/630

BDI # 1302944

Features

Thread Size: TR630 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Outside Diameter - Millimeter: 730
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 2.953
Nominal Thickness - Millimeter: 75

Price Inventory : Request a quotation
Loading Price
QTY
29484 EM

COMPARE

29484 EM

Description
29484 EM SPHERICAL ROLLER THRUST BEARING

SKF

Part # 29484 EM

BDI # 1249490

Features

Height - Millimeter: 185
Bore 1 - Inch: 16.535
Bore 2 - Millimeter: 545
Height - Inch: 7.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY