Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 120-1A60

COMPARE

PHS 120-1A60

Description
PHS 120-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A60

BDI # 1288892

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120A60H

COMPARE

120A60H

Description
120A60H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 120A60H

BDI # 17158670

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120C60H

COMPARE

120C60H

Description
120C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 120C60H

BDI # 912926

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120A60H

COMPARE

D120A60H

Description
D120A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120A60H

BDI # 913233

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B60H X 1-1/2 RSB

COMPARE

D120B60H X 1-1/2 RSB

Description
D120B60H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D120B60H X 1-1/2 RSB

BDI # 22381439

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.522
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY