Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
ES 038 HUB

COMPARE

ES 038 HUB

Description
MAYR POWER TRANS. ES 038 HUB

MAYR POWER TRANS.

Part # 4041391

BDI # 20060347

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 80
Hub Diameter - Inch: 3.15
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY
RFN 7012 50/80 SST

COMPARE

RFN 7012 50/80 SST

Description
RFN7012 50X80 LOCKING ASSEMBLY ; 50MM ID X 80MM OD X 33.5MM LG

RINGFEDER CORP

Part # RFN 7012 50/80 SST

BDI # 21474083

Features

Component: Keyless Screw Locking Assembly
Series: RFN 7012
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.15

Outside Diameter - Millimeter: 80
Bore - Millimeter: 50
Bore - Inch: 1.969
Length - Millimeter: 24.003
Length - Inch: 0.945

Price Inventory : In stock
Loading Price
QTY
KM 12

COMPARE

KM 12

Description
KM 12

TIMKEN

Part # KM12

BDI # 1362310

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KM 12

COMPARE

KM 12

Description
KM 12 BEARING LOCKNUT ; 80MM OD 11MM NOMINAL THK

SKF

Part # KM 12

BDI # 1422124

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KMFE 12

COMPARE

KMFE 12

Description
KMFE 12 BRG LOCKNUT ; M60X2 INT THRD 80MM OD 14MM WD 5EA/PAK

SKF

Part # KMFE 12

BDI # 1303299

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Other Features: M6 Grub Screw

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Request a quotation
Loading Price
QTY