Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
H60B12F X 1-3/16 BRZ BUSH
Description
H60B12 X 1-3/16 BRZ BUSH RLR CHN SPRKT ; 60 CHAIN 12 TEETH TYPE B 1-3/16IN BORE
Part # H60B12F X 1-3/16 BRZ BUSH
BDI # 21972006
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | With Taper Bronze Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
H60B12F X 1-5/16
Description
H60B12 X 1-5/16 RLR CHAIN SPROCKET ; 60 CHAIN 12 TEETH TYPE B 1-5/16IN BORE
Part # H60B12F X 1-5/16
BDI # 21972008
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
H60B12F X 1-3/16
Description
H60B12F X 1-3/16 ROLLER CHAIN SPROCKET ; 60 CHN 12 TEETH TYPE B 1-3/16IN FIN BORE
Part # H60B12F X 1-3/16
BDI # 916745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
39055
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore