50A15H
Description
50A15H 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T A-PLATE W/HT
Part # 50A15H
BDI # 913774
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
H50B15F X 1-1/8 NKW
Description
H50B15 X 1-1/8 NKW RLR CHAIN SPROCKET ; 50 CHAIN 15 TEETH TYPE B 1-1/8IN BORE
Part # H50B15F X 1-1/8 NKW
BDI # 21971900
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
H50B15 X 1-1/8
Description
50B15H X 1-1/8 SPROCKET ; DBL ROW B TYPE CHAIN NO 50 TEETH 15 HDN
Part # H50B15 X 1-1/8
BDI # 21919788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50B15H X 1-1/2
Description
50B15H X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8IN PIT 1-1/2IN BORE 15 TEETH
Part # 50B15H X 1-1/2
BDI # 21920066
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore