Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
40.132
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
80.772
Length Thru Bore - Inch:
3.18
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS209-110NW3
Description
AELS209-110NW3 ECCNT LOCK BALL BEARING ; SINGLE ROW 45MM BORE 85MM OD
Part # AELS209-110NW3
BDI # 21554176
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove | Cup Point Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.713
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Component:
Keyless Screw Locking Assembly
Series:
FL
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.347
Outside Diameter - Millimeter:
85.014
Bore - Millimeter:
55.575
Length - Millimeter:
34.798
Other Features:
Power-Lock
Length - Inch:
1.37
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
46.838
Outer Race Profile:
Spherical
Global Part Number GPN:
561198
Mounting Method:
Concentric Collar