Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448803
Number of Rows of Rollers:
Single Row
PHS 05B-1B34
Description
PHS 05B-1B34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B34
BDI # 1284512
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
86.7
Mounting Method:
Rough Bore
NU2210-E-XL-JP3-C3
Description
NU2210-E-XL-JP3-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2210-E-XL-JP3-C3
BDI # 1163742
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
565761
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
NU2210-E-XL-M1
Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-M1
BDI # 1163743
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448802
Number of Rows of Rollers:
Single Row