Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MR1308EALQ
Description
MR1308EALQ#BW ; POR CYLINDRICAL ROLLER BEARING
Part # MR1308EALQ
BDI # 17148187
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566393
Number of Rows of Rollers:
Single Row
56XL037 AL NR. XA37056
Description
SATI 56XL037 AL NR. XA37056
Part # 56XL037 AL NR. XA37056
BDI # 840799
Features
Pitch Diameter - Inch:
3.565
Inch - Metric:
Inch
Outside Diameter - Inch:
3.545
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
90.55
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
MRB7313EAHL
Description
MRB7313EAHL CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Part # MRB7313EAHL
BDI # 25268297
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Oversize OD | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MR1308EAL
Description
MR1308EAL CYLINDRICAL ROLLER BEARING ; 40 MM ID X 90.04 MM OD
Part # MR1308EAL
BDI # 17148186
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452816
Number of Rows of Rollers:
Single Row