H40P23
Description
H40P23 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 23T B-STYLE W/HT
Part # H40P23
BDI # 918683
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
3203U
Description
3203U INSERT ROLLER BEARING ; 2-3/16" SHAFT DIA ECCENTRIC
Part # 3203U
BDI # 18140343
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
2204UPL
Description
2204UPL INSERT ROLLER BEARING ; 2-1/4" SHAFT DIA CONCENTRIC
Part # 2204UPL
BDI # 18139522
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
84.328
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
H40B23F X 1-1/2
Description
H40B23F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H40B23F X 1-1/2
BDI # 916410
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
38705
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion