PHP 64-5M-15TB
Description
PHP 64-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 64-5M-15TB
BDI # 1289563
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
645MT15AF-SH
Description
645MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 645MT15AF-SH
BDI # 926949
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
645MT25AF-SH
Description
645MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 645MT25AF-SH
BDI # 926950
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed