Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
239/630-B-K-MB-C3

COMPARE

239/630-B-K-MB-C3

Description
239/630-B-K-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE

FAG

Part # 239/630-B-K-MB-C3

BDI # 1142201

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/630CAG3MKP55W507

COMPARE

239/630CAG3MKP55W507

Description
239/630CAG3MKP55W507 SPHER ROLLER BRG ; 630MM DIA BORE 850MM OD 165MM W

NSK

Part # 239/630CAG3MKP55W507

BDI # 24666335

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/630 CA/C083W513

COMPARE

239/630 CA/C083W513

Description
239/630 CA/C083W513 SPHR ROLLER BRG

SKF

Part # 239/630 CA/C083W513

BDI # 1248090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/630 CA/C3W33

COMPARE

239/630 CA/C3W33

Description
239/630 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/630 CA/C3W33

BDI # 1248091

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/630 CA/C3W513

COMPARE

239/630 CA/C3W513

Description
239/630 CA/C3W513 SPHR ROLLER BRG

SKF

Part # 239/630 CA/C3W513

BDI # 1248092

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY