Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore
PHS 180-1A54
Description
PHS 180-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1A54
BDI # 1291930
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore
PHS 180-1C54
Description
PHS 180-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1C54
BDI # 1291952
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore