Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
180C54H

COMPARE

180C54H

Description
180C54H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 180C54H

BDI # 912951

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 180-1A54

COMPARE

PHS 180-1A54

Description
PHS 180-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1A54

BDI # 1291930

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 180-1C54

COMPARE

PHS 180-1C54

Description
PHS 180-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1C54

BDI # 1291952

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY