Features
Height - Millimeter:
9
Bore 1 - Inch:
3.11
Bore 2 - Millimeter:
79
Height - Inch:
0.354
Bore 2 - Inch:
3.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.291
Other Features:
Single Row
Rolling Element:
None
24040CAG3MK30C4W507
Description
24040CAG3MK30C4W507 SPHER ROLLER BEARING ; 200MM BOREX310MM ODX109MM W 2-ROW
Part # 24040CAG3MK30C4W507
BDI # 24666370
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.291
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing