Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
RAE60-XL-NPP

COMPARE

RAE60-XL-NPP

Description
RAE60-XL-NPP X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR

INA

Part # RAE60-NPP

BDI # 1176719

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 53.1
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
KM 17

COMPARE

KM 17

Description
KM 17 BRG LOCKNUT ; 110MM OD 16MM NOMINAL THK

SKF

Part # KM 17

BDI # 1422126

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
KM 17

COMPARE

KM 17

Description
KM 17

TIMKEN

Part # KM17

BDI # 1362315

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : Request a quotation
Loading Price
QTY
KMT 16

COMPARE

KMT 16

Description
KMT 16 BEARING LOCKNUT ; 110MM OD 32MM NOMINAL THK

SKF

Part # KMT 16

BDI # 1421646

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY
KMK 17

COMPARE

KMK 17

Description
KMK 17 BEARING LOCKNUT

SKF

Part # KMK 17

BDI # 1258718

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY