H100A10
Description
H100A10 1IN RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 10T A-PLATE W/HT
Part # H100A10
BDI # 913835
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
H100B10
Description
H100B10 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 10T B-STYLE W/HT
Part # H100B10
BDI # 914015
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
H100B10F X 1
Description
H100B10F X 1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # H100B10F X 1
BDI # 917178
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
H100B10F X 1-3/16
Description
H100B10F X 1-3/16 ROLLER CHAIN SPROCKET ; 1-3/16" BORE KW 2SS W/HT
Part # H100B10F X 1-3/16
BDI # 917179
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore