6018 X 1-1/4 5/16X5/32 KW 2SS
Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG
Part # 6018 X 1-1/4 5/16X5/32 KW 2SS
BDI # 26368012
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
4X200 BLACK GOLD POTABLE WATER 150D
Description
4X200 BLACK GOLD POTABLE WATER 150D ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 4X200 BLACK GOLD POTABLE WATER 150D
BDI # 22284835
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Outside Diameter - Millimeter:
119.38
Other Features:
Bend Radius 28 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
101.6
Color:
Tan
4INX200FT SEA HORSE HOSE 300PSI
Description
4INX200FT SEA HORSE HOSE 300PSI ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 4INX200FT SEA HORSE HOSE 300PSI
BDI # 18201671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Outside Diameter - Millimeter:
119.38
Other Features:
High Tensile Synthetic Textile with Static Wire | Bend Radius 28 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
101.6
Color:
Black
4X200FT BLACK GOLD CHEM PLUS XLPE 250SD
Description
4X200FT BLACK GOLD CHEM PLUS XLPE 250SD ; HOSE NON-RETURNABLE 200FT/REL
Part # 4X200FT BLACK GOLD CHEM PLUS XLPE 250SD
BDI # 22284651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Outside Diameter - Millimeter:
119.38
Other Features:
Bend Radius 24 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
101.6
Color:
Black
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1" Plain Bore
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling