8M-48S-21

COMPARE

8M-48S-21

Description
8M-48S-21 CHAIN SPROCKET

GATES

Part # 8M-48S-21

BDI # 1116567

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 132.33
Inch - Metric: Metric
Outside Diameter - Inch: 4.749
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 122.22
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY