Page 1 of 2

Next

Compare
239/850KYMBW906AC3

COMPARE

239/850KYMBW906AC3

Description
239/850KYMBW906AC3 SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 239/850KYMBW906AC3

BDI # 20054338

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/850YMBW509C08C3

COMPARE

239/850YMBW509C08C3

Description
239/850YMBW509C08C3 SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 239/850YMBW509C08C3

BDI # 20054337

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/850KYMBW507C08C3

COMPARE

239/850KYMBW507C08C3

Description
239/850KYMBW507C08C3 SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 239/850KYMBW507C08C3

BDI # 20055348

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/850KYMBW906A

COMPARE

239/850KYMBW906A

Description
239/850KYMBW906A SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 239/850KYMBW906A

BDI # 20054662

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
293/750EM

COMPARE

293/750EM

Description
293/750EM THRUST SPHERICAL RLR BRG ASSY ; POR NON RETURNABLE BRASS CAGE 24 OD

TIMKEN

Part # 293/750EM

BDI # 20352851

Features

Height - Millimeter: 224
Bore 1 - Inch: 29.528
Bore 2 - Millimeter: 883.92
Height - Inch: 8.819
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 44.094
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY