H50B25F X 3/4
Description
H50B25F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B25F X 3/4
BDI # 916684
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
H50P25
Description
H50P25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T B-STYLE W/HT
Part # H50P25
BDI # 918747
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50Q25
Description
H50Q25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T B-STYLE W/HT
Part # H50Q25
BDI # 918755
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50B25F X 7/8
Description
H50B25F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B25F X 7/8
BDI # 916685
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed