Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
H 913842/810/QCL7C

COMPARE

H 913842/810/QCL7C

Description
H 913842/810/QCL7C TAPERED ROLLER BRG ; POR

SKF

Part # H 913842/810/QCL7C

BDI # 1302599

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Outside Diameter - Millimeter: 146
Bore - Millimeter: 62

Bore - Inch: 2.441
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: H913842 (1) | H913810 (1)
Basic Number: H913842
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
23156CAMKDD2E4C3TF

COMPARE

23156CAMKDD2E4C3TF

Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W

NSK

Part # 23156CAMKDD2E4C3TF

BDI # 24666270

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
YRT80-TV-C

COMPARE

YRT80-TV-C

Description
YRT80-TV-C AXIAL/RADIAL ROLLER BEARING ; POR NON RETURNABLE 80MM ID X 146MM OD

INA

Part # YRT80-TV-C

BDI # 19265505

Features

Height - Millimeter: 35
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 80
Height - Inch: 1.378
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Request a quotation
Loading Price
QTY