5INX100FT SPIRATHANE HD BLUE
Description
5INX100FT SPIRATHANE HD BLUE HOSE ; NON-RETURNABLE 500FT/REL
Part # 5INX100FT SPIRATHANE HD BLUE
BDI # 423727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.83
Outside Diameter - Millimeter:
148.082
Other Features:
High Density Rigid Pliovic with PVC Helix | Medium Oil Resistance
Typical Use:
Dry Pneumatic Conveying of Solid
Inside Diameter - Millimeter:
127
Color:
Blue
401-44-17
Description
CI815-24T-3/4IN-RSB-A SPROCKET ; POR 401-44-17 NON-SPLIT NON RETURNABLE
Part # 401-44-17
BDI # 18140698
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.83
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
820/815-24T RB 3/4IN ARM BODY
Description
CI820/815-24T RB 3/4" ARM BODY SPROCKET ; POR 401-44-10 NON-SPLIT NON RETURNABLE
Part # 820/815-24T RB 3/4IN ARM BODY
BDI # 18142132
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.83
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
5IN SPIRATHANE PT CLEAR/BLACK
Description
5IN SPIRATHANE CLR/BLK PT HOSE ; POR NON-RETURNABLE 100FT L 500 MOQ
Part # 5IN SPIRATHANE PT CLEAR/BLACK
BDI # 423749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.83
Outside Diameter - Millimeter:
148.082
Other Features:
20" Bend Radius
Typical Use:
Plastic Pellet | Granular Material
Inside Diameter - Millimeter:
127
Color:
Clear
5INX50FT SPIRATHANE HD BLUE
Description
5INX50FT SPIRATHANE HD BLUE HOSE ; NON-RETURNABLE MTL HNDL 400FT/REL
Part # 5INX50FT SPIRATHANE HD BLUE
BDI # 423728
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.83
Outside Diameter - Millimeter:
148.082
Other Features:
20" Bend Radius | High-Density Rigid PVC Helix
Typical Use:
Pneumatic Conveyor
Inside Diameter - Millimeter:
127
Color:
Blue