Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
2090MMU78
Description
2090MMU78 INSERT ROLLER BEARING ; 90MM SHAFT DIA SETSCREW LOCK STL
Part # 2090MMU78
BDI # 24124724
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.75
Other Features:
Single Set Collar
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
111.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
GNE70-XL-KRR-B
Description
GNE70-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GNE70-XL-KRR-B
BDI # 1173647
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
37
Other Features:
Single Row | Heavy Duty | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
75.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561986
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
85.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC314-44
Description
UC314-44 INSERT BALL BEARING ; SET SCREW LOCKING
Part # UC314-44
BDI # 21959617
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
40
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
78
Outer Race Profile:
Spherical
Mounting Method:
Set Screw