Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M7314CAHB
Description
M7314CAHB BEARING OUTER RING ; 150.066 MM OD X 43 MM W
Part # M7314CAHB
BDI # 17147992
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452540
Number of Rows of Rollers:
Single Row
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
9215U
Description
9215U INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA TAPRD ADPT
Part # 9215U
BDI # 18142210
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Length Thru Bore - Millimeter:
107.696
Length Thru Bore - Inch:
4.24
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve