5X100 BLACK GOLD MUD AND OIL 300D
Description
5X100 BLACK GOLD MUD AND OIL 300D ; HOSE NON-RETURNABLE 100FT/REL
Part # 5X100 BLACK GOLD MUD AND OIL 300D
BDI # 22284707
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.92
Outside Diameter - Millimeter:
150.368
Other Features:
Bend Radius 35 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
127
Color:
Black
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
316 Stainless Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
2050B28H
Description
2050B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B28H
BDI # 17158909
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573047
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
2050A28H
Description
2050A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A28H
BDI # 17158891
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573001
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
5X100 BLACK GOLD DRILL WATER 300SD
Description
5X100 BLACK GOLD DRILL WATER 300SD ; HOSE NON-RETURNABLE 100FT/REL
Part # 5X100 BLACK GOLD DRILL WATER 300SD
BDI # 22284687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.92
Outside Diameter - Millimeter:
150.368
Other Features:
Bend Radius 48 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Non-Potable Water Transfer | Offshore or Onshore Work Site
Inside Diameter - Millimeter:
127
Color:
Black