Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Simplex Type
Global Part Number GPN:
570855
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50A29
Description
50A29 ROLLER CHAIN SPROCKET ; 5/8" P 29T 21/32" MIN PLAIN BORE A PLATE
Part # 50A29
BDI # 621169
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Global Part Number GPN:
31731
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50P29H
Description
50P29H ROLLER CHAIN SPROCKET ; 5/8" P 29T HTBORE FOR P BUSHING
Part # 50P29H
BDI # 622080
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571668
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed
50BS29 1 1/8
Description
50BS29 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS29 1 1/8
BDI # 621523
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Global Part Number GPN:
33486
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
H50B29F X 7/8
Description
H50B29F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B29FP
BDI # 916721
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore