PHS 40-1A37
Description
PHS 40-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A37
BDI # 1287562
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
PHS 08B-1A37
Description
PHS 08B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A37
BDI # 1285001
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
PHS 08B-1B37
Description
PHS 08B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B37
BDI # 1285118
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
PHS 40-1TB37
Description
PHS 40-1TB37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB37
BDI # 1287691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore