Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 40-1A37

COMPARE

PHS 40-1A37

Description
PHS 40-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A37

BDI # 1287562

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1A37

COMPARE

PHS 08B-1A37

Description
PHS 08B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A37

BDI # 1285001

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1B37

COMPARE

PHS 08B-1B37

Description
PHS 08B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B37

BDI # 1285118

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1TB37

COMPARE

PHS 40-1TB37

Description
PHS 40-1TB37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB37

BDI # 1287691

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.896
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.174
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 149.75
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
40A37H

COMPARE

40A37H

Description
40A37H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 40A37H

BDI # 17159247

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY