Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
H100B14 X 2-5/8 KW2SS

COMPARE

H100B14 X 2-5/8 KW2SS

Description
H100B14 X 2-5/8 KW2SS SPROCKET

TSUBAKI

Part # H100B14 X 2-5/8 KW2SS

BDI # 24599038

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.226
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1DSA14

COMPARE

PHS 100-1DSA14

Description
PHS 100-1DSA14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1DSA14

BDI # 1288762

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100BTL14

COMPARE

H100BTL14

Description
H100BTL14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T TAPERLOCK W/HT

TSUBAKI

Part # H100BTL14

BDI # 919509

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.226
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 142.697
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D100A14

COMPARE

D100A14

Description
D100A14 SPROCKET ; SB

TSUBAKI

Part # D100A14

BDI # 913192

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B14F X 1-1/2

COMPARE

H100B14F X 1-1/2

Description
H100B14 X 1-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-1/2IN BORE

TSUBAKI

Part # H100B14F X 1-1/2

BDI # 21971418

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY