Page 1 of 3

Next

Compare
D06B52 X 25MM KW 2SS

COMPARE

D06B52 X 25MM KW 2SS

Description
D06B52 X 25MM KW 2SS ROLLER CHAIN SPRKT ; 25MM BORE 52T 2SS 8MM X 3.3MM KW

MARTIN SPROCKET & GR

Part # D06B52 X 25MM KW 2SS

BDI # 23660457

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 6.211
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.425
Other Features: Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 157.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D06B52

COMPARE

D06B52

Description
D06B52 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D06B52

BDI # 607158

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Pitch Diameter - Inch: 6.211
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.425
Other Features: Duplex Type
Global Part Number GPN: 569008
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E35B52

COMPARE

E35B52

Description
E35B52 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B52

BDI # 608472

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 6.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.425
Other Features: Triplex Type
Global Part Number GPN: 30790
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B52

COMPARE

D35B52

Description
D35B52 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B52

BDI # 607705

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 6.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.425
Other Features: Duplex Type
Global Part Number GPN: 30578
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E06B52

COMPARE

E06B52

Description
E06B52 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E06B52

BDI # 608261

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Pitch Diameter - Inch: 6.211
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.425
Other Features: Triplex Type
Global Part Number GPN: 569801
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY