Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
08B39

COMPARE

08B39

Description
08B39 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 08B39

BDI # 23072518

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
40A39H

COMPARE

40A39H

Description
40A39H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 40A39H

BDI # 17159249

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1A39

COMPARE

PHS 40-1A39

Description
PHS 40-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A39

BDI # 1287564

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1A39

COMPARE

PHS 08B-1A39

Description
PHS 08B-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A39

BDI # 1285004

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1B39

COMPARE

PHS 08B-1B39

Description
PHS 08B-1B39 ROLLER CHAIN SPROCKET

SKF

Part # PHS 08B-1B39

BDI # 1285122

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY