Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
H120B12F X 2-1/2
Description
H120B12 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 12 TEETH TYPE B 2-1/2IN BORE
Part # H120B12F X 2-1/2
BDI # 21971630
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
H120B12F X 1-15/16 KW/SS
Description
H120B12F X 1-15/16 KW SS SPROCKET ; 1-1/2" PITCH 1-15/16" BORE 12-TEETH
Part # H120B12F X 1-15/16 KW/SS
BDI # 21542281
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore
Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.498
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No