Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
PHS 24B-1BH12

COMPARE

PHS 24B-1BH12

Description
PHS 24B-1BH12 ROLLER CHAIN SPROCKET

SKF

Part # PHS 24B-1BH12

BDI # 1286930

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B12F X 2-1/2

COMPARE

H120B12F X 2-1/2

Description
H120B12 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 12 TEETH TYPE B 2-1/2IN BORE

TSUBAKI

Part # H120B12F X 2-1/2

BDI # 21971630

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B12H X 2-3/4

COMPARE

D120B12H X 2-3/4

Description
D120B12H X 2-3/4 ROLLER CHAIN SPROCKET

TSUBAKI

Part # D120B12H X 2-3/4

BDI # 21559393

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120SF12

COMPARE

H120SF12

Description
H120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T SF BUSHED W/HARDENED TEETH

TSUBAKI

Part # H120SF12

BDI # 24342941

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.498
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 147.21
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H120A12

COMPARE

H120A12

Description
H120A12 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 12T A-PLATE W/HT

TSUBAKI

Part # H120A12

BDI # 913859

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY