2080B19H
Description
2080B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B19H
BDI # 17159103
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573099
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Rough Bore
2042A19H
Description
2042A19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A19H
BDI # 17158997
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572214
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
2042B19H
Description
2042B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B19H
BDI # 17159016
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573060
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
H2080B19 X 50MM 14X3.8MM KW 2SS
Description
H2080B19X50MM 14X3.8MM KW 2SS SPROCKET ; 6.58" OD X 1.625" LTB X 2" P STEEL
Part # H2080B19 X 50MM 14X3.8MM KW 2SS
BDI # 21524974
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Finished Bore
PHS 80-1TBH19
Description
PHS 80-1TBH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1TBH19
BDI # 24760795
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
154.432
Mounting Method:
Bushed