06BTB54
Description
06BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB54
BDI # 613253
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571116
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Bushed
35B54FH X 7/8
Description
35B54FH X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 54T 7/8" BORE W/HARDENED TEETH
Part # 35B54FP
BDI # 17159173
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
573046
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35B54FH X 3/4
Description
35B54FH X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 54T 3/4" BORE W/HARDENED TEETH
Part # 35B54FL
BDI # 17159171
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
572674
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35B54FH X 5/8
Description
35B54FH X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 54T 5/8" BORE W/HARDENED TEETH
Part # 35B54FJ
BDI # 17159172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
572221
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35BTB54
Description
35BTB54 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB54
BDI # 618896
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32034
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed