Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
572719
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
H50B32 X 1-3/8 PB
Description
H50B32 X 1-3/8 PB ROLLER CHAIN SPROCKET ; 6.721" OD X 1-3/8" LTB X 1-1/2" P STEEL
Part # H50B32 X 1-3/8 PB
BDI # 21525074
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50TTA32-50-1
Description
50TTA32-50-1 TORQUE LIMITER SPROCKET ; TL500-1
Part # 50TTA32-50-1
BDI # 26381121
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50TTA32-35-1
Description
50TTA32-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA32-35-1
BDI # 26382307
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50TTA32-35-2
Description
50TTA32-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA32-35-2
BDI # 26376872
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore