HT80B20
Description
HT80B20 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B20
BDI # 913644
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
572176
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
H80B20 X 2-1/2 5/8 KW 2SS
Description
H80B20 X 2-1/2 5/8 KW 2SS CHAIN SPROCKET
Part # H80B20 X 2-1/2 5/8 KW 2SS
BDI # 21580478
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Rough Bore
HDS80Q20
Description
HDS80Q20 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # HDS80Q20
BDI # 918932
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
H80B20F X 2-3/16
Description
H80B20F X 2-3/16 ROLLER CHAIN SPROCKET
Part # H80B20F X 2-3/16
BDI # 917041
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
39369
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore