P112-5MGT-15
Description
P112-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P112-5MGT-15
BDI # 1125446
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
15
1125MT25C-SDS
Description
1125MT25C SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1125MT25C-SDS
BDI # 922955
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
15
P112-5M-25-SDS
Description
P112-5M-25-SDS SYNCHRONOUS PULLEY ; POR
Part # P112-5M-25-SDS
BDI # 985641
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25
PHP 112-5M-15TB
Description
PHP 112-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 112-5M-15TB
BDI # 1289567
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
Belt Width - Millimeter:
15