2311U
Description
2311U INSERT ROLLER BEARING ; 3-11/16" SHAFT DIA CONCENTRIC
Part # 2311U
BDI # 18139895
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
132.08
Length Thru Bore - Inch:
5.2
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9303U
Description
9303U INSERT ROLLER BEARING ; 3-3/16" SHAFT DIA TAPRD ADPT
Part # 9303U
BDI # 18142217
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
128.778
Length Thru Bore - Inch:
5.07
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
6315U
Description
6315U INSERT ROLLER BEARING ; 3-15/16" SHAFT DIA TAPRD ADPT
Part # 6315U
BDI # 18141347
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
151.638
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
5400U78
Description
5400U78 INSERT ROLLER BEARING ; 4" SHAFT DIA DBL SETSCREW LOCK STL
Part # 5400U78
BDI # 24125912
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar