W68220EAHX
Description
W68220EAHX#BW ; POR CYLINDRICAL ROLLER BEARING
Part # W68220EAHX
BDI # 17151556
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.089
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN:
454012
Number of Rows of Rollers:
Single Row
M1926DAH
Description
M1926DAH BEARING OUTER RING ; 180.071 MM OD X 24 MM W
Part # M1926DAH
BDI # 17148388
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.089
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452468
Number of Rows of Rollers:
Single Row
MU61926DAHXW938
Description
MU61926DAHXW938 CYLINDRICAL ROLLER BRG ; POR
Part # MU61926DAHXW938
BDI # 17760574
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.089
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.089
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454033
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.089
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN:
454004
Number of Rows of Rollers:
Single Row