6X100 BLACK GOLD POTABLE WATER 300SD
Description
6X100 BG POTABLE WATER 300SD ; HOSE NON-RETURNABLE
Part # 6X100 BLACK GOLD POTABLE WATER 300SD
BDI # 22284751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.16
Outside Diameter - Millimeter:
181.864
Other Features:
Bend Radius 40 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
152.4
Color:
Orange
W728M12-SDS
Description
W728M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756165
Part # W728M12-SDS
BDI # 24304423
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
W728M22-SK
Description
W728M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756166
Part # W728M22-SK
BDI # 24304425
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
W728M35-SK
Description
W728M35-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756167
Part # W728M35-SK
BDI # 24304427
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
W728M60-E
Description
W728M60-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756168
Part # W728M60-E
BDI # 24304429
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed