50BTL35H
Description
50BTL35H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL35H
BDI # 17159617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38102
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
H50B35 X 1-11/16
Description
50B35H X 1-11/16 CHAIN SPROCKET ; STD KW 2-SETSCREWS ALTERED B STYLE
Part # H50B35 X 1-11/16
BDI # 21572273
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
D50B35H
Description
D50B35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B35H
BDI # 17159986
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Global Part Number GPN:
37258
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Global Part Number GPN:
572168
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
H50B35F X 1-3/16
Description
H50B35F X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1-3/16" BORE W/HARDENED TEETH
Part # H50B35F X 1-3/16
BDI # 24344025
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore