PHS 12B-3B29
Description
PHS 12B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3B29
BDI # 1286201
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Bushed
H60B29F X 1-11/16
Description
H60B29 X 1-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 29 TEETH TYPE B 1-11/16IN BORE
Part # H60B29F X 1-11/16
BDI # 21972170
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
60B29H X 1-1/2
Description
60B29H X 1-1/2 ROLLER CHAIN SPROCKET ; 7.346 IN X 1-1/2 IN LTB X 3/4 IN P STEEL
Part # 60B29H X 1-1/2
BDI # 21558917
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
H60B29F X 1-15/16
Description
H60B29F X 1-15/16 ROLLER CHAIN SPROCKET
Part # H60B29F X 1-15/16
BDI # 916917
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore