DS80A22H
Description
DS80A22H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 22T DBL SGL W/HT
Part # DS80A22H
BDI # 913085
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572321
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
D16B22H X 25MM RSB
Description
D16B22H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B22H X 25MM RSB
BDI # 22381475
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
H80BTL22
Description
H80BTL22 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 22T TAPERLOCK W/HT
Part # H80BTL22
BDI # 919657
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.555
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
80B22SS X 1 RSB
Description
80B22SS X 1 RSB ROLLER CHAIN SPROCKET
Part # 80B22SS X 1 RSB
BDI # 22376811
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.555
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore