L630310-3
Description
L630310-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # L630310-3
BDI # 1363060
Features
Component:
Cup
Width - Millimeter:
18.999
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
192.1
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L630310 #3
L630349-90010
Description
L630349-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 4-8 OD
Part # L630349-90010
BDI # 1363065
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.563
Outside Diameter - Millimeter:
192.1
Bore - Millimeter:
152.4
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
657111
Assembly Components:
L630349 (1) | L630310 (1)
Basic Number:
L630349
Precision Class:
Standard
L630310-20629
Description
L630310-20629 TAPERED ROLLER BEARING ; FOR AIRCRAFT LANDING WHEEL
Part # L630310-20629
BDI # 22838154
Features
Component:
Cup
Width - Millimeter:
18.999
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
192.1
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
L630310-20629
PHS 08B-1A46
Description
PHS 08B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A46
BDI # 1285014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
PHS 08B-1B46
Description
PHS 08B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B46
BDI # 1285135
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore