Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
40B46H

COMPARE

40B46H

Description
40B46H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 40B46H

BDI # 17159294

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1A46

COMPARE

PHS 40-1A46

Description
PHS 40-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A46

BDI # 1287571

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
40A46H

COMPARE

40A46H

Description
40A46H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 40A46H

BDI # 17159253

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1B46

COMPARE

PHS 40-1B46

Description
PHS 40-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B46

BDI # 1287630

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1TB46

COMPARE

PHS 40-1TB46

Description
PHS 40-1TB46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB46

BDI # 1287700

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.609
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 186.1
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY