06B-3-64A

COMPARE

06B-3-64A

Description
06B-3-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001700

BDI # 18118202

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-2-64A

COMPARE

06B-2-64A

Description
06B-2-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001555

BDI # 18118036

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-64A

COMPARE

06B-64A

Description
06B-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001758

BDI # 18118273

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 06B-1A64

COMPARE

PHS 06B-1A64

Description
PHS 06B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A64

BDI # 1284591

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 06B-1B64

COMPARE

PHS 06B-1B64

Description
PHS 06B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B64

BDI # 1284694

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.643
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.803
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY