Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.088
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Bushed
40B49
Description
40B49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 3/4" BORE 1/2" PITCH
Part # 40B49
BDI # 744768
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
40A49
Description
40A49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 23/32" BORE 1/2" PITCH
Part # 40A49
BDI # 744388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore