Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
160A12H

COMPARE

160A12H

Description
160A12H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A12H

BDI # 17158774

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.728

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.664
Pitch Diameter - Millimeter: 196.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
160B12H

COMPARE

160B12H

Description
160B12H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160B12H

BDI # 17158752

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.728
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.664
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 196.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160E12

COMPARE

H160E12

Description
H160E12 ROLLER CHAIN SPROCKET ; 2" P 12T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H160E12

BDI # 919742

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.728
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.664
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 196.28
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY