50BTL43

COMPARE

50BTL43

Description
50BTL43 TAPER LOCK SPROCKET

TSUBAKI

Part # 50BTL43

BDI # 919330

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.563
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.914
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 217.5
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50B43

COMPARE

50B43

Description
50B43 ROLLER CHAIN SPROCKET ; 43T 8.910" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B43

BDI # 745998

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.914
Pitch Diameter - Millimeter: 217.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A43

COMPARE

50A43

Description
50A43 ROLLER CHAIN SPROCKET ; 43T 8.910" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A43

BDI # 745640

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.914
Pitch Diameter - Millimeter: 217.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY